Zoro Homepage

Empire OLX24WR 24 in. Refractory Liner Set - 7 Piece

  • Mfr # OLX24WR

  • Zoro # G604121993


original price: $755.99
7% off
new price: $695.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OLX24WR
Zoro #
G604121993
UPC #
720968978899
Country of Origin
China

Description

The White Mountain Hearth Wildwood Refractory Log Set is a 24" log set. It includes 8 logs and chunks and is specifically designed for use OUTDOORS. It is all hand crafted, based on real logs to give you the most realistic looking gas log set for your fireplace. Once stacked properly on a ONI24 Harmony outdoor burner, realistic looking logs help to create a lifelike fire with flickering flames and warmth. Unlike a wood fire, you will get consistent, controlled flames without flare-ups or die-downs.

Features
  • 24 in. Refractory Liner Set
  • Eight piece log set
  • Log sets are hand painted
  • Approved for use in an outdoor fireplace, firebox
  • 7 Piece
Specifications
  • Size: 24 in.
  • Fireplace Style: Single Sided
  • Venting Type: Outdoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.