Shop EMPIRE FAUCET
See all product information
Create Account
s RV Shower Valve Kit, 4in Quick Connect Valve, Outdoor Faucet, Black
Mfr # CRD-EMPR-QDC-BLK
Zoro # G016559735
original price:Â $50.79 , new price: $46.99 , 7 percent off
new price:Â $46.99
/eaKey Features
Depth
6.5 in
Length
8 in
Material
Steel
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CRD-EMPR-QDC-BLK
- Zoro #
- G016559735
- UPC #
- 765227006470
- Country of Origin
- Indonesia
Dimensions
- Depth
- 6.5 in
- Length
- 8 in
Details
- Material
- Steel
- Color
- Black
Description
The Empire Faucet CRD-EMPR-QDC-BLK RV Water Valve with Quick Disconnect offers a 4 on center two-hole installation. The two knob design provides a washerless 1/4 turn operation. Complies with ADA standards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.