Zoro Homepage

24" UltraView LED Box Level

  • Mfr # E95.24

  • Zoro # G7558798


product price: $57.99
/ea

Key Features

Length
24
Color
Blue
Width
2.75
Application
Leveling and layout
Depth
1.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E95.24
Zoro #
G7558798
UPC #
045242366873
Country of Origin
United States

Dimensions

Length
24
Width
2.75
Depth
1.13
Height
2.75

Details

Color
Blue
Application
Leveling and layout
Item
Box Level
Material
Aluminum
Weight
2.07

Description

Empire LED Level,24 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.