Zoro Homepage

24" x 16" Professional Tongue Framing Square

  • Mfr # 1110

  • Zoro # G4875267


product price: $12.29
/ea

Key Features

Material
Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1110
Zoro #
G4875267
UPC #
015812011106
Country of Origin
Viet Nam

Details

Item
Framing Square
Material
Steel
Color
Silver

Description

The Empire 1110 24" x 16" Professional Tongue Framing Square is designed to provide you with years of reliable service. It features a 24 in. x 2 in. body and 12 in. x 1-1/2 in. tongue that makes it extra wide for added stability on large projects, like decks or room additions. This steel tradesman square is made of durable 1/16 inch thick steel and has a durable epoxy finish to prevent rust. Markings are permanently stamped at 1/8 inch graduations For added convenience, this product comes with an attached hang hole for storage when not in use or transportability during work site visits The Empire 1110 24" x 16" Professional Tongue Framing Square will help you get the job done right.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.