Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 in. x 100 ft. Reinforced Caution Tape

  • Mfr # 76-0101

  • Zoro # G722589774


product price: $12.79
/ea
Sold in multiples of 12 for $153.48

Key Features

Material
Plastic
Tape Width
3 in
Tape Length
100 ft
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76-0101
Zoro #
G722589774
UPC #
045242518470
Country of Origin
Thailand

Dimensions

Tape Width
3 in
Tape Length
100 ft

Details

Material
Plastic
Color
Yellow
Item
Utility Warning Tape

Description

The Empire 76-0101 3 in. x 100 ft. Reinforced Caution Tape features reinforced woven fibers for long-term applications. With construction-grade 300 lbs. break strength, this tape is both durable and reusable. Break strength is 16X stronger than regular barricade tape. Highlights Super strong 300 lbs. break strength is 16X stronger than regular barricade tape Long term applications No stretch or sag Text reads: caution cuidado High visibility contrast print Reinforced weave fiber design

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.