Zoro Homepage

3 in. x 1000 ft. Caution Tape, 3PK

  • Mfr # 71-1003

  • Zoro # G022589634


product price: $29.99
/pk 3, $10.00/ea
Sold in multiples of 4 for $119.96

Key Features

Tape Length
1000 ft
Tape Width
3 Inches
Material
Plastic
Color
Black; Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71-1003
Zoro #
G022589634
UPC #
045242518463
Country of Origin
Thailand

Dimensions

Tape Length
1000 ft
Tape Width
3 Inches

Details

Material
Plastic
Color
Black; Yellow

Description

The Empire 3 in. x 1000 ft. caution tape helps prevent accidents by increasing visibility of hazards with non-adhesive barricade tape. The caution tape features continuous Caution printed warning in black letters. This caution tape can be tied stapled or nailed in place. Highlights 3-pack pro pack Caution written in english and spanish 1000 ft. L Made from durable plastic Continuous caution printed warning in black letter Increasing visibility of hazards material Best in class construction

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.