32" & 78" True Blue Magnetic Box Level Jamb Set
Mfr # EM75JAMB
Zoro # G7557739
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Length
2.75
Color
Blue
Width
79
Application
Leveling and layout
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EM75JAMB
Zoro #
G7557739
UPC #
045242366866
Country of Origin
Viet Nam
Dimensions
Length
2.75
Width
79
Details
Color
Blue
Application
Leveling and layout
Item
Level Set
Description
Magnetic Box Level Jamb Set,32 In./78 In.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.