Zoro Homepage

3in X 1000ft Red Stretch Non-Detectable Tape - Electric Line Buried Below

  • Mfr # 22-126

  • Zoro # G622589645


product price: $22.99
/ea
Sold in multiples of 4 for $91.96

Key Features

Legend
Caution Electric Line Buried Below
Tape Width
3 in
Material
Polyethylene
Tape Length
1000 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-126
Zoro #
G622589645
UPC #
015812221260
Country of Origin
Thailand

Dimensions

Tape Width
3 in
Tape Length
1000 ft

Details

Legend
Caution Electric Line Buried Below
Material
Polyethylene

Description

Empire Non-Detectable Tape, Standard Electric, Caution Electric Line Buried Below Legend, Red with Black Ink, 3 in Width, 1000 ft Length, Polyethylene

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.