6-in Stiff Rule
Mfr # 27303
Zoro # G4875090
product price: $6.25
/eaKey Features
Length (In.)
6
Width (In.)
2.125
Material
Stainless Steel
Graduations
100ths, 64ths, 32nds, 16ths, 10ths, mm
Measurement Type
Rulers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27303
Zoro #
G4875090
UPC #
046609273032
Country of Origin
India
Dimensions
Length (In.)
6
Width (In.)
2.125
Height
9.5
Details
Item
Stiff Rule
Material
Stainless Steel
Graduations
100ths, 64ths, 32nds, 16ths, 10ths, mm
Measurement Type
Rulers
Color
Silver
Description
Stiff Ruler,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.