Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

600 ft. x 2 in. Orange Flagging Tape

  • Mfr # 77-262

  • Zoro # G322589778


product price: $9.99
/ea
Sold in multiples of 10 for $99.90

Key Features

Tape Width
2 in
Tape Length
600 ft
Material
Plastic
Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77-262
Zoro #
G322589778
UPC #
015812772625
Country of Origin
China

Dimensions

Tape Width
2 in
Tape Length
600 ft

Details

Material
Plastic
Color
Orange

Description

Empire Level 600-Foot x 2-Inch Roll Orange Flagging Tape is general purpose equipment that all outdoor workers should keep on hand. It can be used to alert others to a construction site or to cordon off areas for public activities and events. It's also useful for marking hazards to avoid, staking a plot or marking timber for removal. Empire Level bright orange flagging tape is fluorescent, making it visible from a distance and easily recognized. The tough, durable plastic material maintains its bright color for extended use. Empire Level 600-foot x 2-inch roll flagging tape stays pliant in cold conditions, a necessity in inclement weather or on harsh job sites. Each tape roll is individually wrapped for convenience.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.