711004 Barricade Tape, 1000 ft L, 3 in W, BlackRed, Plastic

  • Mfr # 71-1004

  • Zoro # G407388999


product price: $10.19
/ea

Key Features

Tape Thickness
2 mil
Tape Width
3 in
Material
Plastic
Color
BlackRed
Tape Length
1000 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71-1004
Zoro #
G407388999
UPC #
15812711044
Country of Origin
United States

Dimensions

Tape Thickness
2 mil
Tape Width
3 in
Tape Length
1000 ft

Details

Material
Plastic
Color
BlackRed

Description

Empire Barricade Tape, Plastic, BlackRed, 1000 ft L, 3 in W, 2 mil Thick

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.