Zoro Homepage

72" True Blue Digital Box Level w/Case

  • Mfr # E105.72

  • Zoro # G7557958


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Length
72"
Features
4 Power Save Modes: 15 Min, 30 Min, 1 Hr and 2 Hr; Tilt Indicator Digital Display Sync-Able to Vial; Precision Milled Edges; Surface Grippers; High Contrast e-BAND Solid Block Acrylic Vials
Includes
Protective Case; 2 (AA) Batteries
Magnetic/Nonmagnetic
Nonmagnetic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E105.72
Zoro #
G7557958
UPC #
045242482931
Country of Origin
Viet Nam

Dimensions

Length
72"

Details

Features
4 Power Save Modes: 15 Min, 30 Min, 1 Hr and 2 Hr; Tilt Indicator Digital Display Sync-Able to Vial; Precision Milled Edges; Surface Grippers; High Contrast e-BAND Solid Block Acrylic Vials
Includes
Protective Case; 2 (AA) Batteries
Magnetic/Nonmagnetic
Nonmagnetic
Item
True Blue Digital Level,72"

Description

True Blue Digital Level,72 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.