Zoro Homepage

9" Polycast Torpedo Level

  • Mfr # 33-9

  • Zoro # G7558168


product price: $6.39
/ea

Key Features

Length
9
Color
Blue
Width
1.438
Weight
0.11
Depth
0.625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33-9
Zoro #
G7558168
UPC #
015812003392
Country of Origin
United States

Dimensions

Length
9
Width
1.438
Depth
0.625
Height
0.625

Details

Color
Blue
Item
Torepdo Level
Weight
0.11
Material
Polycast

Description

Polycast Torpedo Level,9 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.