
Barricade Tape, 1000 ft L, 3 in W, Plastic Backing, Yellow
Mfr # 71-1001
Zoro # G507448661
product price: $9.89
/eaKey Features
Tape Width
3 in
Tape Thickness
2 mil
Tape Length
1000 ft
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71-1001
Zoro #
G507448661
UPC #
15812711013
Country of Origin
United States
Dimensions
Tape Width
3 in
Tape Thickness
2 mil
Tape Length
1000 ft
Details
Material
Plastic
Description
Empire Barricade Tape, Standard, 1000 ft L, 3 in W, 2 mil Thick, Plastic Backing, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.