
CAUTION ELECTRIC LINE BURIED- Reinforced Non Detectable Red Utility Tape 3in X 1000ft
Mfr # 71-061
Zoro # G322589662
product price: $46.75
/eaSold in multiples of 2 for $93.50
Key Features
Tape Length
1000 ft
Tape Width
3 in
Legend
CAUTION ELECTRIC LINE BURIED BELOW
Material
Plastic
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71-061
Zoro #
G322589662
UPC #
015812710610
Country of Origin
China
Dimensions
Tape Length
1000 ft
Tape Width
3 in
Details
Legend
CAUTION ELECTRIC LINE BURIED BELOW
Material
Plastic
Item
Utility Warning Tape
Color
Yellow
Description
Empire 71-061 reinforced woven polyethylene tape is perfect for protecting utilities below the surface. With construction-grade 300 lb. break strength, this tape is durable and has the strength needed for plow installation. Manufactured in strict accordance with the design criteria as specified in U.S. Patent 4949664 and qualifies as a continuous, non-distorting sign age product.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.