CAUTION FIBER OPTIC CABLE BURIED BELOW -Non Detectable Orange Utility 811 Tape 3in x 1000ft

  • Mfr # 22-435

  • Zoro # G822589698


product price:  $24.99
/ea
Sold in multiples of 4 for $99.96

Key Features

Tape Width
3.0 in
Legend
CAUTION FIBER OPTIC CABLE BURIED BELOW
Material
Polyethylene
Tape Thickness
7 mil
Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-435
Zoro #
G822589698
UPC #
015812224353
Country of Origin
United States

Dimensions

Tape Width
3.0 in
Tape Thickness
7 mil

Details

Legend
CAUTION FIBER OPTIC CABLE BURIED BELOW
Material
Polyethylene
Item
Utility Warning Tape
Color
Orange

Description

For over 20 years, Empire has manufactured and supplied non-detectable underground tapes on a vast number of utility products. Our shielder brand has stood the test of time, proving itself in the marketplace by offering excellent, long-term safety solutions for buried utility line installations. This tape uses environmentally safe ink to ensure a permanent message that identifies and protects buried lines

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.