CAUTION FIBER OPTIC CABLE BURIED BELOW -Non Detectable Orange Utility 811 Tape 3in x 6000ft

  • Mfr # 28-031

  • Zoro # G922589673


product price:  $246.99
/ea
Free Shipping & Returns

Key Features

Legend
CAUTION FIBER OPTIC CABLE BURIED BELOW
Tape Width
3 in
Tape Length
6000 ft
Tape Thickness
7 mil
Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28-031
Zoro #
G922589673
UPC #
015812280311
Country of Origin
United States

Dimensions

Tape Width
3 in
Tape Length
6000 ft
Tape Thickness
7 mil

Details

Legend
CAUTION FIBER OPTIC CABLE BURIED BELOW
Material
Polyethylene
Color
Orange
Item
Utility Warning Tape

Description

Empire 28-031 reinforced woven polyethylene tape is perfect for protecting utilities below the surface. With construction-grade 300 lb. break strength 7mil, this tape is durable and has the strength needed for plow installation. Manufactured in strict accordance with the design criteria as specified in U.S. Patent 4949664 and qualifies as a continuous, non-distorting sign age product.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.