Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAUTION FIBER OPTIC CABLE BURIED BELOW -Premium Detectable Orange Utility Tape 6in x 1000ft

  • Mfr # 31-151

  • Zoro # G122589732


product price: $110.99
/ea
Sold in multiples of 2 for $221.98
Free Shipping & Returns

Key Features

Material
Plastic/Foil
Legend
CAUTION FIBER OPTIC CABLE BELOW
Tape Width
6.0 Inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-151
Zoro #
G122589732
UPC #
015812311510
Country of Origin
China

Dimensions

Tape Width
6.0 Inches

Details

Material
Plastic/Foil
Legend
CAUTION FIBER OPTIC CABLE BELOW

Description

Polyester top layer enhances durability Buried print style enhances long-term identification Poly extrusion lamination maximizes bond strength; ink-free outer edge prevents lamination Locatable by conductive and inductive methods

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.