CAUTION GAS LINE BURIED BELOW -Non Detectable Yellow Utility 811 Tape 6in x 1000ft

  • Mfr # 22-214

  • Zoro # G322589655


product price: $38.75
/ea
Sold in multiples of 4 for $155.00

Key Features

Legend
CAUTION GAS LINE BURIED BELOW
Tape Width
6.0 in
Material
Polyethylene
Tape Length
1000 ft
Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-214
Zoro #
G322589655
UPC #
015812222144
Country of Origin
Thailand

Dimensions

Tape Width
6.0 in
Tape Length
1000 ft

Details

Legend
CAUTION GAS LINE BURIED BELOW
Material
Polyethylene
Item
Utility Warning Tape
Color
Orange

Description

For over 20 years, Empire has manufactured and supplied non-detectable underground tapes on a vast number of utility products. Our shielder brand has stood the test of time, proving itself in the marketplace by offering excellent, long-term safety solutions for buried utility line installations. This tape uses environmentally safe ink to ensure a permanent message that identifies and protects buried lines

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.