CAUTION GAS LINE BURIED BELOW -Premium Detectable Yellow Utility Tape 2in x 1000ft

  • Mfr # 31-140

  • Zoro # G522589639


product price: $39.99
/ea
Sold in multiples of 6 for $239.94

Key Features

Tape Width
2.0 Inches
Color
Yellow
Legend
CAUTION GAS LINE BELOW
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-140
Zoro #
G522589639
UPC #
015812311404
Country of Origin
China

Dimensions

Tape Width
2.0 Inches

Details

Color
Yellow
Legend
CAUTION GAS LINE BELOW
Material
Polyester
Item
Utility Warning Tape

Description

Polyester top layer enhances durability Buried print style enhances long-term identification Poly extrusion lamination maximizes bond strength; ink-free outer edge prevents lamination Locatable by conductive and inductive methods

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.