CAUTION GAS LINE BURIED BELOW -Premium Detectable Yellow Utility Tape 3in x 1000ft

  • Mfr # 31-141

  • Zoro # G122589725


product price:  $60.15
/ea
Sold in multiples of 4 for $240.60

Key Features

Tape Length
1000 ft
Tape Width
3 in
Legend
CAUTION GAS LINE BELOW
Color
Yellow
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31-141
Zoro #
G122589725
UPC #
015812311411
Country of Origin
China

Dimensions

Tape Length
1000 ft
Tape Width
3 in

Details

Legend
CAUTION GAS LINE BELOW
Color
Yellow
Material
Polyester
Item
Utility Warning Tape

Description

Polyester top layer enhances durability Buried print style enhances long-term identification Poly extrusion lamination maximizes bond strength; ink-free outer edge prevents lamination Locatable by conductive and inductive methods

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.