CAUTION GAS LINE BURIED BELOW -Premium Reinforced Detectable Yellow Utility Tape 2in x 1000ft

  • Mfr # 38-027

  • Zoro # G022589689


product price:  $58.75
/ea
Sold in multiples of 6 for $352.50

Key Features

Legend
CAUTION GAS LINE BELOW
Tape Width
2.0 in
Color
Yellow
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
38-027
Zoro #
G022589689
UPC #
015812380271
Country of Origin
China

Dimensions

Tape Width
2.0 in

Details

Legend
CAUTION GAS LINE BELOW
Item
Utility Warning Tape
Color
Yellow
Material
Polyester

Description

Empire 38-027 is a premium, reinforced, detectable underground tape that is used for locating and protecting underground utilities. It has a foil, middle layer that can be detected through conductive or inductive methods, as deep as 36 in. with proper detection equipment. It also has a patented reinforced wear to maximize durability to withstand any circumstance. This product is proudly made in the U.S.A with environmentally safe materials to meet different regulations. Meets APWA color requirements with vivid and long-lasting color.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.