CAUTION GAS LINE BURIED- Reinforced Non Detectable Yellow Utility Tape 3in X 1000ft

  • Mfr # 71-070

  • Zoro # G722589699


product price:  $42.75
/ea
Sold in multiples of 2 for $85.50

Key Features

Tape Length
1000 ft
Legend
CAUTION GAS LINE BURIED BELOW
Tape Width
3 in
Material
Plastic
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71-070
Zoro #
G722589699
UPC #
015812710702
Country of Origin
United States

Dimensions

Tape Length
1000 ft
Tape Width
3 in

Details

Legend
CAUTION GAS LINE BURIED BELOW
Material
Plastic
Color
Yellow
Item
Utility Warning Tape

Description

Empire 71-070 reinforced woven polyethylene tape is perfect for protecting utilities below the surface. With construction-grade 300 lb. break strength. This tape is durable and has the strength needed for plow installation. Manufactured in strict accordance with the design criteria as specified in U.S. Patent 4949664 and qualifies as a continuous, non-distorting product.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.