Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAUTION SEWER LINE BELOW -Premium Detectable Utility Green Tape 3IN X 1000FT

  • Mfr # 31-053

  • Zoro # G322589624


product price: $58.75
/ea
Sold in multiples of 4 for $235.00

Key Features

Legend
CAUTION SEWER LINE BELOW
Tape Width
3.0 Inches
Color
Green
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-053
Zoro #
G322589624
UPC #
015812310537
Country of Origin
China

Dimensions

Tape Width
3.0 Inches

Details

Legend
CAUTION SEWER LINE BELOW
Color
Green
Material
Polyester
Item
Utility Warning Tape

Description

Polyester top layer enhances durability Buried print style enhances long-term identification Poly extrusion lamination maximizes bond strength; ink-free outer edge prevents lamination Locatable by conductive and inductive methods

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.