Zoro Homepage

CAUTION SEWER LINE BELOW -Premium Detectable Utility Green Tape 6IN X 1000FT

  • Mfr # 31-055

  • Zoro # G322589723


product price: $114.99
/ea
Sold in multiples of 2 for $229.98
Free Shipping & Returns

Key Features

Legend
CAUTION SEWER LINE BELOW
Color
Black; Green; Silver
Material
Plastic/Foil
Tape Width
6.0 Inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-055
Zoro #
G322589723
UPC #
015812310551
Country of Origin
China

Dimensions

Tape Width
6.0 Inches

Details

Legend
CAUTION SEWER LINE BELOW
Color
Black; Green; Silver
Material
Plastic/Foil

Description

Polyester top layer enhances durability Buried print style enhances long-term identification Poly extrusion lamination maximizes bond strength; ink-free outer edge prevents lamination Locatable by conductive and inductive methods

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.