
Detectable Premium Underground Utility Tape, Green, 1000 ft L x 2 in W x 5 mil Thick
Mfr # 31-052
Zoro # G216494287
product price:Â $52.45
/ea
Sold in multiples of 6 for $314.70
Key Features
Tape Thickness
5 mil
Tape Length
1000 ft
Legend
CAUTION SEWER LINE BELOW
Tape Width
2 in
Material
Plastic/Foil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31-052
Zoro #
G216494287
UPC #
15812310520
Country of Origin
United States
Dimensions
Tape Thickness
5 mil
Tape Length
1000 ft
Tape Width
2 in
Details
Legend
CAUTION SEWER LINE BELOW
Material
Plastic/Foil
Description
Premium underground warning tape is the last line of defense for your underground utility. Underground tape helps prevent accidental dig-ins that result in loss of revenue repair expense, or damage to life and property. It alerts workers of buried cables, pipes, and utilities buried below.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.