Extendable Box Level, 48 to 78 in L, 3 Vials, Aluminum, 0.0005 in Accuracy

  • Mfr # EXT78

  • Zoro # G916381115


product price: $131.48
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXT78
Zoro #
G916381115
UPC #
45242529780
Country of Origin
United States

Description

Our ext extendable True Blue box levels provides users with the most versatile performance with the ability to extend for exact fit in any job. Our extendable box levels enable users to achieve a perfect fit in custom or odd size applications with constant surface contact for an accurate read across the full length of material. The adjustable sizing of each model allows users to replace up to 6 levels and carry less while maintaining productivity to complete the job. The adjustable slide control mechanism allows for customizable friction fit resistance and long life performance. Our patented E-Band vial technology provides users with superior readability and reliable 0.0005/in accuracy. The extendable level's mark and scribe edge allows for continuous scribing across the full length of the level even when extended. Our ext extendable True Blue box levels offers leading versatility and accuracy for all tradespeople and the applications they face on a day-to-day basis.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.