Zoro Homepage

Flagging Tape, 200 ft L, 1 in W, Lime Green, Plastic

  • Mfr # 77-001

  • Zoro # G407685760


product price: $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Tape Thickness
2 mil
Color
Lime Green
Tape Width
1 in
Material
Plastic
Tape Length
200 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77-001
Zoro #
G407685760
UPC #
15812770010
Country of Origin
China

Dimensions

Tape Thickness
2 mil
Tape Width
1 in
Tape Length
200 ft

Details

Color
Lime Green
Material
Plastic

Description

Empire Flagging Tape, Plastic, Lime Green, 200 ft L, 1 in W, 2 mil Thick

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.