
Flagging Tape, 600 ft L, 1 in W, Blue, Plastic
Mfr # 77-065
Zoro # G607386122
product price: $10.59
/eaKey Features
Tape Length
600 ft
Tape Width
1 in
Tape Thickness
2 mil
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77-065
Zoro #
G607386122
UPC #
15812770652
Country of Origin
China
Dimensions
Tape Length
600 ft
Tape Width
1 in
Tape Thickness
2 mil
Details
Color
Blue
Material
Plastic
Description
Empire Flagging Tape, Plastic, Blue, 600 ft L, 1 in W, 2 mil Thick
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.