Empire Level 272-4008 96 Inch Aluminum Straight Edge Hvy Duty

  • Mfr # 272-4008

  • Zoro # G604154496


product price:  $107.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
272-4008
Zoro #
G604154496
UPC #
-
Country of Origin
China

Description

  • No. of Scales: 1.
  • Material: Aluminum.
  • Measurement Type: Length.
  • Measuring System: Inch.
  • Type: Measurement Rule.
  • Length: 96".
  • Width: 2".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.