Zoro Homepage

Non Detectable Warning Tape Electric Line Red 6X1000 4Mil

  • Mfr # 22-130DB

  • Zoro # G122589664


product price: $36.79
/ea
Sold in multiples of 4 for $147.16

Key Features

Tape Width
6.0 Inches
Legend
CAUTION ELECTRIC LINE BURIED BELOW
Tape Thickness
4 mil
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-130DB
Zoro #
G122589664
UPC #
015812221390
Country of Origin
China

Dimensions

Tape Width
6.0 Inches
Tape Thickness
4 mil

Details

Legend
CAUTION ELECTRIC LINE BURIED BELOW
Material
Plastic

Description

Durable, dependable non-detectable polyethylene warning tape for service and other non-critical metallic installations Lead-free pigments ensure color vibrancy underground Bold black letters include warning message and installation recommendations Red tape with black writing Empire Level SHIELDTEC Standard Non, Detectable Tape, Electric Line with Dispenser Box

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.