Non-Magnetic I-Beam Level, 24 in L, 3 Vials, Aluminum, 0.0005 in Accuracy

  • Mfr # 500.24

  • Zoro # G116380536


product price:  $28.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
500.24
Zoro #
G116380536
UPC #
45242531509
Country of Origin
United States

Description

As the dominant market leader in levels squares and marking products Empire level is committed to delivering innovative solutions designed to satisfy the needs of the modern jobsite. The 500 series I-Beam levels offer superior performance in all key areas of user needs and functionality. Exclusive high contrast vial surrounds make viewing easier in all light conditions and feature impact resistant acrylic mono vials for reliable durability. An all metal frame offers superior durability and protects long life accuracy to within 0.0005 inch/inch in all working positions. Each level is equipped with impact-resistant end caps to withstand the harshest jobsite conditions. For added utility, the 500 series features a top-read window for clear overhead viewing and has built-in molded grip zones for enhanced portability. Magnetic models include a high-strength continuous magnetic edge which provides users maximum holding power when measuring door frames, steel studs, ferrous pipe and other common metal-working applications. Made in the USA.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.