Zoro Homepage

Polysteel Tri-Square, 8in

  • Mfr # 120

  • Zoro # G216059196


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Height
10 in
Length (In.)
12 in
Width (In.)
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120
Zoro #
G216059196
UPC #
15812001206
Country of Origin
United States

Dimensions

Height
10 in
Length (In.)
12 in
Width (In.)
16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.