
Premium Barricade Tape, Yellow, 1000 ft L 3 in W, Caution/Caution Legend, Plastic
Mfr # 77-1001
Zoro # G216312123
product price: $15.79
/eaSold in multiples of 8 for $126.32
Key Features
Tape Length
1000 ft
Tape Width
3 in
Material
Plastic
Legend
Caution/Caution
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77-1001
Zoro #
G216312123
UPC #
15812771017
Country of Origin
United States
Dimensions
Tape Length
1000 ft
Tape Width
3 in
Details
Material
Plastic
Legend
Caution/Caution
Description
Empire caution barricade tape 3 in x 1,000 ft yellow/black made from durable plastic this barricade caution tape is an excellent tool for setting a perimeter. It remains pliant even in cold weather ensuring safe use year round. Bright coloring attracts attention of passersby. Bold caution message ensures that the warning is clear. Ideal for use in construction areas landscaping and roadwork locations.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.