Reinforced Barricade Tape, Red, 500 ft L 3 in W, Danger/Peligro Legend, Plastic

  • Mfr # 76-0604

  • Zoro # G116312025


product price:  $36.55
/ea
Sold in multiples of 8 for $292.40

Key Features

Tape Thickness
7 mm
Tape Length
500 ft
Legend
Danger/Peligro
Tape Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
76-0604
Zoro #
G116312025
UPC #
15812766044
Country of Origin
United States

Dimensions

Tape Thickness
7 mm
Tape Length
500 ft
Tape Width
3 in

Details

Legend
Danger/Peligro

Description

Empire barricade tape reinforced, legend: DANGER/PELIGRO, red, 3 in W, 500 ft L, 7 mm thickness, plastic.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.