
Reinforced Barricade Tape, Yellow, 500 ft L 3 in W, Caution/Cuidado Legend, Plastic
Mfr # 76-0600
Zoro # G616312099
product price: $34.49
/ea
Sold in multiples of 8 for $275.92
Key Features
Tape Length
500 ft
Tape Thickness
7 mm
Tape Width
3 in
Legend
Caution/Cuidado
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
76-0600
Zoro #
G616312099
UPC #
15812766006
Country of Origin
United States
Dimensions
Tape Length
500 ft
Tape Thickness
7 mm
Tape Width
3 in
Details
Legend
Caution/Cuidado
Description
Empire barricade tape reinforced, legend: CAUTION/CUIDADO, yellow, 3 in W, 500 ft L, 7 mm thickness, plastic.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.