Zoro Homepage

Standard Non Detectable Tape Electric Line Yellow 3in x 1000ft

  • Mfr # 22-202

  • Zoro # G422589746


product price: $22.99
/ea
Sold in multiples of 8 for $183.92

Key Features

Legend
CAUTION ELECTRIC LINE BURIED BELOW
Material
Plastic
Tape Width
3 in
Tape Length
1000 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-202
Zoro #
G422589746
UPC #
015812222021
Country of Origin
China

Dimensions

Tape Width
3 in
Tape Length
1000 ft

Details

Legend
CAUTION ELECTRIC LINE BURIED BELOW
Material
Plastic

Description

Empire 22-202 is a durable non-detectable polyethylene warning tape used to protect critical property whether below or above ground. When installed below ground, it is best to be at a shallow depth to ensure product is noticed before damage to the utility occurs. This product is proudly made in the U.S.A with environmentally safe materials to meet different regulations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.