Standard Non Detectable Tape Electric Line Yellow Utility 811 Tape 6in x 1000ft

  • Mfr # 22-205

  • Zoro # G622589737


product price:  $36.79
/ea
Sold in multiples of 4 for $147.16

Key Features

Material
Polyethylene
Legend
CAUTION LINE BURIED BELOW
Tape Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22-205
Zoro #
G622589737
UPC #
015812222052
Country of Origin
Thailand

Dimensions

Tape Width
6 in

Details

Item
Utility Warning Tape
Material
Polyethylene
Color
Yellow
Legend
CAUTION LINE BURIED BELOW

Description

Empire 22-205 is a durable non-detectable polyethylene warning tape used to protect critical property whether below or above ground. When installed below ground, it is best to be at a shallow depth to ensure product is noticed before damage to the utility occurs. This product is proudly made in the U.S.A with environmentally safe materials to meet different regulations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.