Zoro Homepage

True Blue Digital Box Level, 48-in.

  • Mfr # E105.48H

  • Zoro # G422589654


product price: $153.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E105.48H
Zoro #
G422589654
UPC #
045242532742
Country of Origin
Viet Nam

Description

AUTO CALIBRATED- Digital readout immediately ready to measure accurately when powered on IP65 RATED- Dust and water protected 7MEASURINGMODES- Degree (Rough-In, One Decimal, Two Decimal), in/ft (Decimal & fractional), mm/m, & Percent INSPECT MODE- Allows repeat inspection of grade measurements; Ideal for ADA ramps DUAL BACKLIT DIGTAL DISPLAY- Industry's largest display with high/low LED backlit screen AUDIO INDICATOR- Continuous tone when in level; Progressive beeps as the user approaches level or plumb TOP READ DIGITAL DISPLAY- Digital readout on top working surface for overhead viewing OVERHEAD INVERTED DISPLAY- Digital display automatically inverts as level is adjusted in overhead applications POWER SAVE MODE- Set the time out on the level to preservebatterylife (15/30/60/120 mins) HOLD MODE- Locks measurements in position for readout verification SYNC MODE- Set the Digital Display to SYNC with the vial PRECISION MILLED EDGES .0005"/in. accuracy Digital Levels are a true testament to Empires commitment to world-class accuracy, performance, and innovation. The True Blue e105 Series Digital Level offers Inspector Grade accuracy, superior protection & an advanced feature set. The e105 Series is the industry's first Auto-Calibrated Digital Level for quicker set-up time and immediate digital readouts when the unit is powered on. Empires Digital Levels are engineered to provide fast and accurate readings in 7 different measuring modes & include large, easy to read dual backlit displays. For added durability, the True Blue Digital Level is IP65 Rated to protect against dust and water as well as extreme job site conditions. All 24"+ Digital Levels come with a protective storage case.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.