Shop EMPIRE COMFORT SYSTEMS
See all product information
Create Account
Out of Wll Instlln Kit, 4 7/8"x11 1/4"x6"
Mfr # GWTW2W
Zoro # G3880576
product price:Â
$
358.99
/ea
Free Shipping & Returns
Key Features
For Use With
Mfr. No. GWT-25, GWT-35
Mounting Type
Surface
Includes
Hardware, Panels
Finish
Powder Coated
Standards
ANSI Z21.86, CSA2.32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GWTW2W
- Zoro #
- G3880576
- UPC #
- 720968989208
- Country of Origin
- United States
Dimensions
- Overall Height
- 4 7/8 in
- Overall Width
- 11 1/4 in
- Overall Depth
- 6 in
- Overall Dimensions - H x W x D
- 4 7/8 in x 11 1/4 in x 6 in
Details
- Item
- Out of Wall Installation Kit
- For Use With
- Mfr. No. GWT-25, GWT-35
- Mounting Type
- Surface
- Includes
- Hardware, Panels
- Finish
- Powder Coated
- Standards
- ANSI Z21.86, CSA2.32
- Component Type
- Out of Wall Installation Kit
- Compatible with Product Type
- Wall Furnaces
- Product Type
- Burner Head Assembly
- Material
- Steel
- Compatible Mfr. Model Number
- GWT-25, GWT-35
Description
Product Type Assembly Components, Compatible with Product Type Wall Furnaces, Compatible Grainger Part Number 4LGE4, 4LGE5, 4LGE6, Compatible Mfr. Model Number GWT-25, GWT-35, Component Type Out of Wall Installation Kit, Overall Height 4 7/8 in, Overall Width 11 1/4 in, Overall Depth 6 in, Mounting Type Surface, Material Steel, Includes Hardware, Panels, Standards ANSI Z21.86, CSA2.32
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.