Wall Mounted Electric Fireplace 50in Heat-Free Fireplace with 10 Color Changing LED Flames
- Mfr # 80-WSG02-NH
- Zoro # G722434814
product price:Â
$
406.99
/ea
Free Shipping & Returns
Key Features
Depth
50.5 in
Width
6 in
Height
21.8 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 80-WSG02-NH
- Zoro #
- G722434814
- UPC #
- 191344964650
- Country of Origin
- China
- Color
- White
Dimensions
- Depth
- 50.5 in
- Width
- 6 in
- Height
- 21.8 in
Description
Bring the luxury and modern comfort of a real fireplace to your home without the heat or mess with this stunning 50-inch Heatless Electric Fireplace by Northwest. This faux fireplace instantly transforms your living space into a unique atmosphere by allowing you to adjust the brightness and select between 10 multicolor flame effects with the click of a remote. Customize the background look by selecting between classic resin logs, modern acrylic crystals, or elegant stone pebbles for a customized look that matches your interior design style. This contemporary wall fireplace creates a cozy and relaxing ambiance without heaters, granting a worry-free way to enhance your home or commercial space. IMPORTANT: Northwest is committed to providing the consumer with the absolute best price and value on our entire line of products. Note: This is an exclusive product of Northwest and only Electric Fireplaces by Northwest are guaranteed to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.