Shop EMPIRE COMFORT SYSTEMS

Recessed-Mount Gas Wall Heater, Natural Gas, Top Vent Vent Type, Gravity Convection

  • Mfr # GWT35WNAT

  • Zoro # G3880628


product price: 
$
867.99
/ea
Free Shipping & Returns

Key Features

Heater Type
Gravity
Gas Type
NG
BtuH Input
35,000
BtuH Output
24,500
Ignition Type
Standing Pilot
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GWT35WNAT
Zoro #
G3880628
UPC #
720968989246
Country of Origin
United States

Dimensions

Height
66 1/8 in
Width
16 in
Wall Opening Width
14 1/2 in
Wall Opening Depth
4 in
Depth
6 in
Manufacturers Warranty Length
10 yr Combustion Chamber, 1 yr All Other Parts
Wall Opening Height
62 1/4 in
Vent Diameter
4 in
Rough-In Depth
4 in
Rough-In Width
14 1/2 in
Rough-In Dimensions - H x W x D
62 1/4 in x 14 1/2 in x 4 in
Overall Height
66 1/8 in
Gas Connection Size
1/2 in
Overall Width
16 in
Overall Dimensions - H x W x D
66 1/8 in x 16 in x 6 in
Rough-In Height
62 1/4 in
Overall Depth
6 in

Details

Item
Recessed-Mount Gas Wall Heater
Heater Type
Gravity
Gas Type
NG
BtuH Input
35,000
BtuH Output
24,500
Ignition Type
Standing Pilot
Air Flow
75 cfm
Heater Voltage
120 V AC
Finish
White Powder Coated
Vent Type
Top Vent
Wall Type
Single
Gas Connection
1/2 in NPT
Number of Speeds
0
Built-In Features
Removable Panels for Easy Cleaning
Vent
Oval 4 in
Standards
ANSI, CSA
Floor to Center of Vent
66 1/8 in
Includes
Heating Appliance Only
Fuel Consumption
1.5 gph
Housing Material
Steel
Features
Removable Panels for Easy Cleaning
Heating Method
Gravity Convection
Number of Settings
1
Housing Color
White
Mounting Location
Wall
Ignition Type/Ignition Power Source
Standing Pilot, Match Lit
Maximum Amperage
5 A
Venting
Vented
Air Flow Direction
Vertical
Housing Finish
Powder Coated
Heating Capacity Output
24,500 BtuH
Thermostat Included
No
Gas Connection Type
NPT
Fuel Type
Natural Gas
Vent Shape
Oval
Frequency
50 Hz, 60 Hz
Air Temperature Rise
260 Degrees F
Ignition Power Source
Match Lit
Heating Capacity Input
35,000 BtuH

Description

Fuel Type Natural Gas, Heating Method Gravity Convection, Heating Capacity Input 35,000 BtuH, Heating Capacity Output 24,500 BtuH, Ignition Type Standing Pilot, Ignition Power Source Match Lit, Wall Type Single, Vent Type Top Vent, Overall Height 66 1/8 in, Overall Width 16 in, Overall Depth 6 in, Rough-In Height 62 1/4 in, Rough-In Width 14 1/2 in, Rough-In Depth 4 in, Gas Connection Size 1/2 in, Gas Connection Type NPT, Air Flow Direction Vertical, Air Temperature Rise 260 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.