Shop EMPIRE COMFORT SYSTEMS

Recessed-Mount Gas Wall Heater, Propane, Top Vent Vent Type, Gravity Convection

  • Mfr # GWT50WLP

  • Zoro # G3880619


product price: 
$
1,107.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Heater Type
Gravity
Gas Type
LP
BtuH Input
50,000
BtuH Output
42,000
Ignition Type
Standing Pilot
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GWT50WLP
Zoro #
G3880619
UPC #
720968989215
Country of Origin
United States
Item
Recessed-Mount Gas Wall Heater
Heater Type
Gravity
Gas Type
LP
BtuH Input
50,000
BtuH Output
42,000
Ignition Type
Standing Pilot
Air Flow
75 cfm
Heater Voltage
120 V AC
Vent Type
Top Vent
Wall Type
Double
Built-In Features
Removable Panels for Easy Cleaning
Number of Speeds
0
Finish
White Powder Coated
Gas Connection
1/2 in NPT
Standards
ANSI, CSA
Vent
Oval 4 in
Includes
Heating Appliance Only
Floor to Center of Vent
66 1/8 in
Venting
Vented
Housing Color
White
Ignition Type/Ignition Power Source
Standing Pilot, Match Lit
Air Flow Direction
Vertical
Maximum Amperage
5 A
Mounting Location
Wall
Vent Shape
Oval
Thermostat Included
No
Fuel Consumption
2.25 gph
Number of Settings
1
Frequency
50 Hz, 60 Hz
Ignition Power Source
Match Lit
Housing Finish
Powder Coated
Housing Material
Steel
Heating Capacity Input
50,000 BtuH
Fuel Type
Propane
Heating Capacity Output
42,000 BtuH
Gas Connection Type
NPT
Air Temperature Rise
260 Degrees F
Features
Removable Panels for Easy Cleaning
Heating Method
Gravity Convection

Description

Fuel Type Propane, Heating Method Gravity Convection, Heating Capacity Input 50,000 BtuH, Heating Capacity Output 42,000 BtuH, Ignition Type Standing Pilot, Ignition Power Source Match Lit, Wall Type Double, Vent Type Top Vent, Overall Height 66 1/8 in, Overall Width 16 in, Overall Depth 6 in, Rough-In Height 62 1/4 in, Rough-In Width 14 1/2 in, Rough-In Depth 4 in, Gas Connection Size 1/2 in, Gas Connection Type NPT, Air Flow Direction Vertical, Air Temperature Rise 260 Degrees F

Ratings & reviews