Shop EMPIRE
Create Account
VBS32SBL 32 in. Steel EZ-Attach Firebox Frame; Black
- Mfr # VBS32SBL
- Zoro # G003707941
product price:Â
$
299.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VBS32SBL
- Zoro #
- G003707941
- UPC #
- 720968982599
- Country of Origin
- China
Description
Empire frame features durable three-piece steel construction to make installing those fireboxes simple. It transitions the fireplace to the adjoining surface in the most direct and most convenient way possible. The frame is in three attractive finishes, allowing homeowners to accent their fireplace and complement their home in a variety of eye-catching ways.
Features- 32 in. Steel EZ-Attach Firebox Frame
- Superior quality products
- High quality performance and reliability
- Color: Black
- Size: 32 in.