VBS36SBL 36 in. Steel EZ-Attach Firebox Frame; Black
- Mfr # VBS36SBL
- Zoro # G603708003
product price:Â
$
298.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VBS36SBL
- Zoro #
- G603708003
- UPC #
- 720968982575
- Country of Origin
- China
Description
Empire frame features durable three-piece steel construction to make installing those fireboxes simple. It transitions the fireplace to the adjoining surface in the most direct and most convenient way possible. The frame is in three attractive finishes, allowing homeowners to accent their fireplace and complement their home in a variety of eye-catching ways.
Features- 36 in. Steel EZ-Attach Firebox Frame
- Superior quality products
- High quality performance and reliability
- Color: Black
- Size: 36 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.