Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Roof Mounting Base, 18 In Galvanized

  • Mfr # FB18G

  • Zoro # G8896632


product price: $84.19
/ea
Sold in multiples of 3 for $252.57
Free Shipping & Returns

Key Features

Material
Steel
Fits Brand
Empire Comfort Systems
For Use With Mfr. Model Number
TV18G
Outlet Diameter
18 in
Base Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FB18G
Zoro #
G8896632
UPC #
-
Country of Origin
United States

Dimensions

Outlet Diameter
18 in
Base Width
30 in
Flashing Size
20 in x 20 in
Throat Diameter
18 in
Overall Height
10 in

Details

Item
Attic & Roof Ventilator Base
Material
Steel
Fits Brand
Empire Comfort Systems
For Use With Mfr. Model Number
TV18G
For Fan Type
Wind-Driven Turbines
Base Type
Flat
Finish
Galvanized
For Use With
Flat Roof Mounting Base,18" Galvanized
Compatible Manufacturer Model Number
TV18G

Description

Attic & Roof Ventilator Base, Compatible Grainger Part Number 2C534, Compatible Manufacturer Model Number TV18G, Finish Galvanized, Flashing Size 20 in x 20 in, For Fan Type Wind-Driven Turbines, Material Steel, Throat Diameter 18 in, Base Type Flat, Base Width 30 in, For Use With Flat Roof Mounting Base,18 In. Galvanized, Outlet Diameter 18 in, Overall Height 10 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.