Zoro Homepage

Ventilator, Turbine

  • Mfr # TV12G

  • Zoro # G2962032


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Type
Wind Driven
Requires
Base for New Installations, Flashing
Bearing System
Oiless Bronze Upper Bearing and Lower Thrust Type Ball Bearing
Throat Dia. (In.)
12"
Bracing
External
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TV12G
Zoro #
G2962032
UPC #
857501003685
Country of Origin
United States

Dimensions

Throat Dia. (In.)
12"
Overall Height (In.)
17
Overall Height - Roof Ventilators
17 in
Overall Width (In.)
19
Throat Dia.
12 in
Overall Width - Roof Ventilators
19 in
Overall Height
17 in
Overall Width
19 in
Throat Diameter
12 in
Metal Material Thickness
24 ga
Head Diameter
19 in

Details

Type
Wind Driven
Item
Wind-Driven Turbine Exhaust Ventilator
Requires
Base for New Installations, Flashing
Bearing System
Oiless Bronze Upper Bearing and Lower Thrust Type Ball Bearing
Bracing
External
CFM @ 4 MPH Wind
631 cfm
Construction Material
Galvanized steel With Aluminum Bracing
Item - Roof Ventilators
Turbine Ventilator
Bracing - Roof Ventilators
External
Weight
13 lb
Bearing Type
Lower Thrust Ball Bearing, Oilless Bronze Upper Bearing
Housing Finish
Galvanized
Airflow @ 4 mph
631 cfm
Housing Material
Steel
Bracing Location
External
Bracing Material
Aluminum
Installation Requirements
Base for New Installations, Flashing

Description

Wind-Driven Turbine Exhaust Ventilator, Bracing Location External, Head Diameter 19 in, Throat Diameter 12 in, Airflow @ 4 mph 631 cfm, Metal Material Thickness 24 ga, Overall Height 17 in, Overall Width 19 in, Housing Material Steel, Bearing Type Lower Thrust Ball Bearing, Oilless Bronze Upper Bearing, Bracing Material Aluminum, Housing Finish Galvanized, Installation Requirements Base for New Installations, Flashing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.