Zoro Homepage
This item is Discontinued.
Empire Comfort Systems Wall Furnace, Direct Vent, 115V, LP, 35KBtuH DVC35SPPLP

Wall Furnace, Direct Vent, 115V, LP, 35KBtuH (Discontinued)

  • Mfr # DVC35SPPLP
  • Zoro # G4577867
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DVC35SPPLP
Zoro #
G4577867
UPC #
720968083203
Country of Origin
United States

Dimensions

Height
72-1/2"
Width
14-1/8"
Manufacturers Warranty Length
10 yr. Limited on Combustion Chamber, 1 yr. Parts
Depth
10-3/8"

Details

Item
Gas Wall Furnace
Heater Type
Fan Forced Counterflow
Gas Type
LP
BtuH Input
35,000
BtuH Output
24,500
Ignition Type
Matchless Piezo
Air Flow
275 cfm
Gas Connection
3/8" NPT
Includes
Basic Vent Kit, Wall Thermostat
Built-In Features
Removable Panels for Easy Cleaning
Standards
CSA
Floor to Center of Vent
59-3/8"
Finish
Beige Powder Coated
Vent
7-1/2"
Amps AC
Less than 1
Vent Type
Concentric Direct Vent
Wall Type
Exterior

Description

Ignition Type Matchless Piezo, Wall Type Exterior, Air Flow 275 cfm, Vent Type Concentric Direct Vent, Floor to Center of Vent 59 3/8 in, Manufacturers Warranty Length 10 yr Limited on Combustion Chamber, 1 yr Parts, Includes Basic Vent Kit, Wall Thermostat, Standards CSA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.