Zoro Homepage
This item is Discontinued.
Empress 6.3" X 8.85" Valay Napkin White 2-Ply 4500VN

6.3" X 8.85" Valay Napkin White 2-Ply (Discontinued)

  • Mfr # 4500VN
  • Zoro # G511132969
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4500VN
Zoro #
G511132969
UPC #
-
Country of Origin
China

Description

This product is a 6.3 inch by 8.85 inch white napkin made from 2-ply material. Designed for general use, it provides durability and absorbency suitable for various settings. The napkin is constructed to offer a balance of strength and softness, making it practical for everyday use. Its dimensions ensure adequate coverage for personal hygiene or light cleaning tasks. The white color offers a clean and neutral appearance suitable for multiple environments, available in a pack of 6000.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.