Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71008
Zoro #
G811133185
UPC #
-
Country of Origin
China
Dimensions
Sheet Width
8.0 in
Details
Paper Towel Type
Center-pull
Item
Paper Towels
Color
White
Ply
2-Ply
Description
This 8 pound Bulwark SOS bag is made from virgin natural kraft paper measuring 6.13 inches by 4.13 inches by 12.44 inches. Designed for takeout and grocery applications, it resists humidity and is available in plain or custom print options. The durable kraft material provides reliable strength and moisture resistance, making it suitable for food packaging and carrying various items. Its size and structure support easy handling and storage, ensuring practical utility in food service and retail environments, available in a pack of 400.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.